Punched mounting strip, no marginal perforation
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Width
17 mm (1)
Diameter of hole
6.5 mm (1)
Max_ load force
1600 N (1)
Material thickness
0.7 mm (1)
Hole distance
15 mm (1)
Material
Hot-galvanised steel sheet, 1.0226 (1)
Packaging Unit
10 (1)
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
Hexagon Socket Head Cap Screw with centre, with low head
Multiple plug housing for push connector 6.3 x 0.8 mm
Disposable nitrile grip glove
Screwdriver set For hexagon head screws
Joist hanger 2.0 mm
ADHESIVE LUBRICANT HHS® 1000
Popular tags
construction
offer
set
triple
vacuum
Punched mounting strip, no marginal perforation
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
0972010017
Punched mounting strip, no marginal perforations
Punched mounting strip, no marginal perforation INSTLSTRP-PERF-HOD6,5MM-B17MM
€12.74 inc. VAT
price per 10 PCS