Close
Filters
Search

Punched mounting strip with marginal perforations

Article No. 0972010225
Punched mounting strip w. marginal perforation INSTLSTRP-PERF-BORDHO-HOD8,5-BD4,0-B25MM
€31.06 inc. VAT price per 25 METER
Available on Order
Price may vary
*
+ -
For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

Application area

Suspensions (e.g. pipes, ventilation ducts)

Products specifications
Width 25 mm
Material thickness 0.7 mm
Diameter of hole 8.5 mm
Hole distance 15 mm
Marginal-hole diameter 4 mm
Hole distance of holes on the edges 15 mm
Max. load force 2800 N
Material Hot-galvanised steel sheet, 1.0226
Products specifications
Width 25 mm
Material thickness 0.7 mm
Diameter of hole 8.5 mm
Hole distance 15 mm
Marginal-hole diameter 4 mm
Hole distance of holes on the edges 15 mm
Max. load force 2800 N
Material Hot-galvanised steel sheet, 1.0226
Close