Punched mounting strip w. marginal perforation
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Width
25 mm (1)
Diameter of hole
8.5 mm (1)
Max_ load force
2800 N (1)
Hole distance of holes on the edges
15 mm (1)
Marginal_hole diameter
4 mm (1)
Material thickness
0.7 mm (1)
Hole distance
15 mm (1)
Material
Hot-galvanised steel sheet, 1.0226 (1)
Packaging Unit
25 (1)
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
Assembly glove Economy
Hexagon Socket Head Cap Screw with centre, with low head
Set of hand brushes
Socket wrench for hexagon head screws
Socket wrench for hexagon head screws
Hexagon Socket Head Cap Screw with low Head
Popular tags
construction
offer
set
triple
vacuum
Punched mounting strip w. marginal perforation
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
0972010225
Punched mounting strip with marginal perforations
Punched mounting strip w. marginal perforation INSTLSTRP-PERF-BORDHO-HOD8,5-BD4,0-B25MM
€31.06 inc. VAT
price per 25 METER