Close
Search

RECHARGEABLE LED UNDERHOOD LIGHT

Article No. 827940750
RECHARGEABLE LED UNDERHOOD LIGHT-6500K
€179.99 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*

• Suitable for bonnets 114 to 180 cm wide

• Rotatable hooks

• 63 LEDs, 10W

• Two different light levels

• Battery charging status

• Latest lithium-ion battery technology – Short charging time, long light duration

• Power supply 100-240V AC with USB-/Mini-USB cable included in the scope of delivery

• Suitable for bonnets 114 to 180 cm wide

• Rotatable hooks

• 63 LEDs, 10W

• Two different light levels

• Battery charging status

• Latest lithium-ion battery technology – Short charging time, long light duration

• Power supply 100-240V AC with USB-/Mini-USB cable included in the scope of delivery

Products specifications
Luminous flux 1.000 lm, 500 lm
IP protection class IP 65
Colour temperature 6500 K
Discharging Time 3h & 6h
Charging time 5.5 h
Input voltage 5.0 V DC, 1.0 A
Size 1.153 (L) x 62 (W) x 87 (H) mm
Close