Close
Filters
Search

Repair hose line, NBR/textile

Article No. 08958132
Repair hose line on coil VACHOSE-TEXTILE-BLACK-15M-D3,2X7,0
€62.54 inc. VAT price per 15 PCS
AVAILABLE
*
+ -
For non-fuel-carrying applications
  • On coil for ORSY 10 roll-off system
  • Hose made from synthetic rubber (NBR) with vulcanised-on outer twine braiding
  • Limited heat resistance
  • Flexible
  • Complies with EU End-of-life Vehicles Directive
Notice

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

Not suitable:

  • For use in fuel-carrying motor vehicle applications
  • For use in fuel tanks
  • For gear and engine oils
For non-fuel-carrying applications
  • On coil for ORSY 10 roll-off system
  • Hose made from synthetic rubber (NBR) with vulcanised-on outer twine braiding
  • Limited heat resistance
  • Flexible
  • Complies with EU End-of-life Vehicles Directive
Notice

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

Not suitable:

  • For use in fuel-carrying motor vehicle applications
  • For use in fuel tanks
  • For gear and engine oils
Application area

Can be used as leak-oil line in motor vehicle applications

Products specifications
Internal diameter (ID) 3.2 mm
Outer diameter (AD) 7 mm
Colour Black
Min. temperature conditions -20 °C
Max. temperature conditions 70 °C
Length 15 m
Material of inner core layer Synthetic rubber NBR
Material of the outer weave Rubber/meshwork
Max. working pressure 10 bar
Testing pressure 20 bar

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (ID) 3.2 mm
Outer diameter (AD) 7 mm
Colour Black
Min. temperature conditions -20 °C
Max. temperature conditions 70 °C
Length 15 m
Material of inner core layer Synthetic rubber NBR
Material of the outer weave Rubber/meshwork
Max. working pressure 10 bar
Testing pressure 20 bar
Close