Close
Search

Repair hose line, NBR/textile

Article No. 08958135
Repair hose line on coil VACHOSE-TEXTILE-BLACK-15M-D3,5X7,5
€54.87 inc. VAT price per 15 PCS
Available on Order
Price may vary
+ -
*
For non-fuel-carrying applications
  • On coil for ORSY 10 roll-off system
  • Hose made from synthetic rubber (NBR) with vulcanised-on outer twine braiding
  • Limited heat resistance
  • Flexible
  • Complies with EU End-of-life Vehicles Directive
Notice

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

Not suitable:

  • For use in fuel-carrying motor vehicle applications
  • For use in fuel tanks
  • For gear and engine oils
For non-fuel-carrying applications
  • On coil for ORSY 10 roll-off system
  • Hose made from synthetic rubber (NBR) with vulcanised-on outer twine braiding
  • Limited heat resistance
  • Flexible
  • Complies with EU End-of-life Vehicles Directive
Notice

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

Not suitable:

  • For use in fuel-carrying motor vehicle applications
  • For use in fuel tanks
  • For gear and engine oils
Products specifications
Internal diameter (ID) 3.5 mm
Outer diameter (AD) 7.5 mm
Colour Black
Min. temperature conditions -20 °C
Max. temperature conditions 70 °C
Length 15 m
Material of inner core layer Synthetic rubber NBR
Material of the outer weave Rubber/meshwork
Max. working pressure 10 bar
Testing pressure 20 bar
Close