Vehicle parts
>
Engine parts, vehicles
>
Vacuum hose, vehicle
>
Repair hose line on coil
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
Min_ temperature conditions
-20 °C (2)
Material of the outer weave
Rubber/meshwork (2)
Internal diameter _ID_
3.2 mm (1)
3.5 mm (1)
Length
15 m (2)
Colour
Black (2)
Max_ working pressure
10 bar (2)
Testing pressure
20 bar (2)
Material of inner core layer
Synthetic rubber NBR (2)
Max_ temperature conditions
70 °C (2)
Outer diameter _AD_
7 mm (1)
7.5 mm (1)
Packaging Unit
15 (2)
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
Manual pressure double cartridge gun
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
GREEN PADDED JACKET
Popular tags
construction
offer
set
triple
vacuum
Repair hose line on coil
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
08958132
Repair hose line, NBR/textile
Repair hose line on coil VACHOSE-TEXTILE-BLACK-15M-D3,2X7,0
€62.54 inc. VAT
price per 15 PCS
Add to wishlist
Add to compare list
Add to cart
08958135
Repair hose line, NBR/textile
Repair hose line on coil VACHOSE-TEXTILE-BLACK-15M-D3,5X7,5
€54.87 inc. VAT
price per 15 PCS