Close
Filters
Search

Reversible ratchet 1/2 inch with 360° turning handle

Article No. 071201206
Reversible ratchet 1/2 inch with turning handle RTCH-TWIST-HANDLE-1/2IN-250MM ZEBRA
€96.38 inc. VAT
AVAILABLE
*
+ -
Ideal for tightening in tight spaces

360° turning handle

  • The drive is rotated by turning the end of the handle
  • Work can be performed twice as fast
  • Can also be used as a standard ratchet

No accidental detaching of the socket

  • The safety lock stops the socket falling down or being lost
  • Simply press the pushbutton to release the plug connector

Easy change of direction

  • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation

Maintenance-free gearing

  • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed
Ideal for tightening in tight spaces

360° turning handle

  • The drive is rotated by turning the end of the handle
  • Work can be performed twice as fast
  • Can also be used as a standard ratchet

No accidental detaching of the socket

  • The safety lock stops the socket falling down or being lost
  • Simply press the pushbutton to release the plug connector

Easy change of direction

  • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation

Maintenance-free gearing

  • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed
Products specifications
Tip size 1/2 inch
DIN 3122
Material Chrome-vanadium steel
Material of grip handle 2-component plastic
Surface Chromed high-gloss satin finish
Length (L1) 250 mm
Length of lever (L2) 240 mm
Handle length (L3) 114 mm
Handle diameter (D1) 33 mm
Ratchet diameter (D2) 43.5 mm
Ratchet head height (B1) 29.2 mm
Ratchet head height with square (B2) 46.2 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Tip size 1/2 inch
DIN 3122
Material Chrome-vanadium steel
Material of grip handle 2-component plastic
Surface Chromed high-gloss satin finish
Length (L1) 250 mm
Length of lever (L2) 240 mm
Handle length (L3) 114 mm
Handle diameter (D1) 33 mm
Ratchet diameter (D2) 43.5 mm
Ratchet head height (B1) 29.2 mm
Ratchet head height with square (B2) 46.2 mm
Close