Close
Filters
Search

Ring bolt

Article No. 0295916
DIN 580 steel, C15E, galvanised BLT-RG-DIN580-C15E-(A2K)-FORGED-M16
€5.86 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 580, material: C15 E, steel, galvanised, blue passivated (A2K)
Notice

Please take note of the information in the installation instructions prior to use!

M6 ring bolts are not part of DIN 580!

DIN 580, material: C15 E, steel, galvanised, blue passivated (A2K)
Notice

Please take note of the information in the installation instructions prior to use!

M6 ring bolts are not part of DIN 580!

Products specifications
Thread type x nominal diameter (d1) M16
Diameter of contact surface (d2) 35 mm
Outer diameter (d3) 63 mm
Internal diameter (d4) 35 mm
Height (h1) 62 mm
Length (l1) 27 mm
Standards DIN 580
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
RoHS-compliant Yes
Max. load capacity 700 kg
Head type With lifting eye
Thread type Metric thread
Pitch 2 mm
Thread format Standard metric thread
Thread length (metric thread) 23 mm
EC declaration of conformity (CE) Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Thread type x nominal diameter (d1) M16
Diameter of contact surface (d2) 35 mm
Outer diameter (d3) 63 mm
Internal diameter (d4) 35 mm
Height (h1) 62 mm
Length (l1) 27 mm
Standards DIN 580
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
RoHS-compliant Yes
Max. load capacity 700 kg
Head type With lifting eye
Thread type Metric thread
Pitch 2 mm
Thread format Standard metric thread
Thread length (metric thread) 23 mm
EC declaration of conformity (CE) Yes
Close