Close
Filters
Search

Ring-shaped crimp cable lug

Article No. 09676168
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M8-16,0SMM
€42.48 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 46234 and similar
Notice

The user must check the inserted cable (using a pull-out test, if required).

DIN 46234 and similar
Notice

The user must check the inserted cable (using a pull-out test, if required).

Application area

For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6

Products specifications
Wire cross section 16 mm²
Flange hole M8
Nominal size 8 - 16
Wire diameter (d1) 5.8 mm
Diameter of hole (d2) 8.4 mm
Distance between sleeve end and centre of hole (l) 22 mm
Sleeve length 10 mm
Width (B) 14 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Wire cross section 16 mm²
Flange hole M8
Nominal size 8 - 16
Wire diameter (d1) 5.8 mm
Diameter of hole (d2) 8.4 mm
Distance between sleeve end and centre of hole (l) 22 mm
Sleeve length 10 mm
Width (B) 14 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close