Electrical cable connections
>
Crimped connections
>
Crimp cable lug
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
4-6 mm² (1)
Max_ temperature resistance
125 °C (5)
Distance between sleeve end and centre of hole _l_
26 mm (2)
16 mm (1)
22 mm (1)
27 mm (1)
Surface
Tin-plated (5)
Diameter of hole _d2_
10.5 mm (2)
13 mm (1)
6.5 mm (1)
8.4 mm (1)
Width _B_
18 mm (2)
11 mm (1)
14 mm (1)
22 mm (1)
Wire cross section
16 mm² (2)
25 mm² (1)
35 mm² (1)
Flange hole
M10 (2)
M12 (1)
M6 (1)
M8 (1)
Sleeve length
10 mm (2)
11 mm (1)
12 mm (1)
6 mm (1)
Wire diameter _d1_
5.8 mm (2)
3.6 mm (1)
7.5 mm (1)
9 mm (1)
Nominal size
10 - 25 (1)
10 - 35 (1)
12 - 16 (1)
6 - 6 (1)
8 - 16 (1)
Material
Electrolytic copper (5)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
50 (5)
250 (2)
1000 (1)
200 (1)
500 (1)
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
CONNECTING SCREWS
Serrated dowel
1/4" multi-socket wrench insert
Lock washer
Reducing nipple
3/8" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Crimp cable lug
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
09676066
Ring-shaped crimp cable lug
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M6-6,0SMM
€16.52 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
096761612
Ring-shaped crimp cable lug
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M12-16,0SMM
€0.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09676168
Ring-shaped crimp cable lug
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M8-16,0SMM
€42.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
096762510
Ring-shaped crimp cable lug
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M10-25,0SMM
€0.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
096763510
Ring-shaped crimp cable lug
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M10-35,0SMM
€0.98 inc. VAT