Close
Search

Rivet nut, round pan head

Article No. 0948756
Neoprene round pan head NUT-RIV-NPREN-(0,8-4,7)-12,7X21,1-M6
€0.53 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Round pan head

Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections.

Material:

  • Rivet body in neoprene (EPDM) with brass insert
  • Hardness: 60 Shore

Installation in blind or pocket holes

Dual function as thread carrier or fastener

Air and moisture-tight connection

Ideal for various materials

Possible installation temperatures: -30°C to +80°C

Ozone-resistant

Round pan head

Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections.

Material:

  • Rivet body in neoprene (EPDM) with brass insert
  • Hardness: 60 Shore

Installation in blind or pocket holes

Dual function as thread carrier or fastener

Air and moisture-tight connection

Ideal for various materials

Possible installation temperatures: -30°C to +80°C

Ozone-resistant

Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 19 mm
Outer diameter (d2) 12.7 mm
Length (l1) 21.1 mm
Head height (k1) 4.8 mm
Min./max. grip range (s1) 0.8-4.7 mm
Material Neoprene
Head type Truss head
Max. drill hole diameter 13 mm
Min. tightening torque 0.8 Nm
Min./max. tightening torque 0.8-1 Nm
Min. processing temperature -30 °C
Max. processing temperature 80 °C
Shore A hardness 60
Close