Rivets
>
Rivet nuts
>
Rivet nut neoprene
>
Neoprene round pan head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min_ tightening torque
0.35 Nm (1)
0.8 Nm (1)
1 Nm (1)
Head type
Truss head (3)
Thread type x nominal diameter _D_
M5 (1)
M6 (1)
M8 (1)
Max_ drill hole diameter
13 mm (1)
16.2 mm (1)
9.9 mm (1)
Shore A hardness
60 (3)
Max_ processing temperature
80 °C (3)
Min_ processing temperature
-30 °C (3)
Material
Neoprene (3)
Min__max_ tightening torque
0.35-0.5 Nm (1)
0.8-1 Nm (1)
1-1.5 Nm (1)
Packaging Unit
100 (3)
1 (2)
200 (1)
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
Cylindrical pin, hardened
Hammer drill bit Max Quadro-S
1/4-inch cardan joint
Plastic adhesion promoter SR
1/4 inch socket wrench insert, metric
Cylindrical wooden handle
Popular tags
construction
offer
set
triple
vacuum
Neoprene round pan head
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
0948755
Rivet nut, round pan head
Neoprene round pan head NUT-RIV-NPREN-(0,4-4,9)-9,6X14,1-M5
€0.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0948756
Rivet nut, round pan head
Neoprene round pan head NUT-RIV-NPREN-(0,8-4,7)-12,7X21,1-M6
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0948758
Rivet nut, round pan head
Neoprene round pan head NUT-RIV-NPREN-(0,4-4,0)-15,9X18,3-M8
€0.89 inc. VAT