Close
Filters
Search

Rivet nut, round pan head

Article No. 0948758
Neoprene round pan head NUT-RIV-NPREN-(0,4-4,0)-15,9X18,3-M8
€0.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Round pan head

Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections.

Material:

  • Rivet body in neoprene (EPDM) with brass insert
  • Hardness: 60 Shore

Installation in blind or pocket holes

Dual function as thread carrier or fastener

Air and moisture-tight connection

Ideal for various materials

Possible installation temperatures: -30°C to +80°C

Ozone-resistant

Round pan head

Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections.

Material:

  • Rivet body in neoprene (EPDM) with brass insert
  • Hardness: 60 Shore

Installation in blind or pocket holes

Dual function as thread carrier or fastener

Air and moisture-tight connection

Ideal for various materials

Possible installation temperatures: -30°C to +80°C

Ozone-resistant

Application area

Electronics construction, vehicle construction, trailer construction, sign-making, steel construction, system construction, air-conditioning and refrigeration engineering, agricultural engineering.

Products specifications
Thread type x nominal diameter (D) M8
Head diameter (d1) 22 mm
Outer diameter (d2) 15.9 mm
Length (l1) 18.3 mm
Head height (k1) 3.2 mm
Min./max. grip range (s1) 0.4-4.0 mm
Material Neoprene
Head type Truss head
Max. drill hole diameter 16.2 mm
Min. tightening torque 1 Nm
Min./max. tightening torque 1-1.5 Nm
Min. processing temperature -30 °C
Max. processing temperature 80 °C
Shore A hardness 60

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Head diameter (d1) 22 mm
Outer diameter (d2) 15.9 mm
Length (l1) 18.3 mm
Head height (k1) 3.2 mm
Min./max. grip range (s1) 0.4-4.0 mm
Material Neoprene
Head type Truss head
Max. drill hole diameter 16.2 mm
Min. tightening torque 1 Nm
Min./max. tightening torque 1-1.5 Nm
Min. processing temperature -30 °C
Max. processing temperature 80 °C
Shore A hardness 60
Close