Close
Filters
Search

Rivet nut, small countersunk head

Article No. 094214
Stainless steel A2, small countersunk head NUT-RIV-CS-A2-(0,25-3)-10,5X6,95-M4
€0.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
A2 stainless steel
A2 stainless steel
Products specifications
Material Stainless steel A2
Surface Bare
Thread type x nominal diameter (D) M4
Head diameter (d1) 8 mm
Outer diameter (d2) 6.95 mm
Length (l1) 10.5 mm
Head height (k1) 0.4 mm
Min./max. grip range (s1) 0.25-3.00 mm
Head type Countersunk head
Version With small countersunk head
Drill hole diameter 7 mm
Tensile fracture load 7000 N
Shear-fracture load 2800 N
Max. tightening torque 3 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Stainless steel A2
Surface Bare
Thread type x nominal diameter (D) M4
Head diameter (d1) 8 mm
Outer diameter (d2) 6.95 mm
Length (l1) 10.5 mm
Head height (k1) 0.4 mm
Min./max. grip range (s1) 0.25-3.00 mm
Head type Countersunk head
Version With small countersunk head
Drill hole diameter 7 mm
Tensile fracture load 7000 N
Shear-fracture load 2800 N
Max. tightening torque 3 Nm
Close