Close
Filters
Search

Rivet nut, small countersunk head

Article No. 094216
Stainless steel A2, small countersunk head NUT-RIV-CS-A2-(0,25-3)-13X7,95-M6
€0.96 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
A2 stainless steel
A2 stainless steel
Products specifications
Material Stainless steel A2
Surface Bare
Thread type x nominal diameter (D) M6
Head diameter (d1) 9 mm
Outer diameter (d2) 7.95 mm
Length (l1) 13 mm
Head height (k1) 0.4 mm
Min./max. grip range (s1) 0.25-3.00 mm
Head type Countersunk head
Version With small countersunk head
Drill hole diameter 8 mm
Tensile fracture load 18000 N
Shear-fracture load 5000 N
Max. tightening torque 10 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Stainless steel A2
Surface Bare
Thread type x nominal diameter (D) M6
Head diameter (d1) 9 mm
Outer diameter (d2) 7.95 mm
Length (l1) 13 mm
Head height (k1) 0.4 mm
Min./max. grip range (s1) 0.25-3.00 mm
Head type Countersunk head
Version With small countersunk head
Drill hole diameter 8 mm
Tensile fracture load 18000 N
Shear-fracture load 5000 N
Max. tightening torque 10 Nm
Close