Rivets
>
Rivet nuts
>
Rivet nut, countersunk w. serration
Rivet nut, countersunk w. serration
Galvanised steel countersunk head
Zinc-plated steel, small countersunk head
Stainless steel A2, small countersunk head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Countersunk head (6)
Thread type x nominal diameter _D_
M5 (2)
M6 (2)
M3 (1)
M4 (1)
Surface
Bare (3)
Galvanised (3)
Drill hole diameter
7 mm (2)
4.8 mm (1)
7.2 mm (1)
8 mm (1)
9.5 mm (1)
Tensile fracture load
10000 N (1)
11000 N (1)
15000 N (1)
18000 N (1)
4000 N (1)
7000 N (1)
Version
With small countersunk head (3)
Max_ tightening torque
10 Nm (2)
1.2 Nm (1)
25 Nm (1)
3 Nm (1)
6 Nm (1)
Material
Stainless steel A2 (3)
Steel (3)
Shear_fracture load
1500 N (1)
2800 N (1)
3300 N (1)
3900 N (1)
4400 N (1)
5000 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
100 (5)
500 (5)
1000 (2)
250 (1)
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
Pocket slide calliper
Vacuum lifter
Half-round file
Metal socket bulb
Plastic grommet
Popular tags
construction
offer
set
triple
vacuum
Rivet nut, countersunk w. serration
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
091750
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,5-3,0)-12X7,0-M5 ZEBRA
€22.42 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
094214
Rivet nut, small countersunk head
Stainless steel A2, small countersunk head NUT-RIV-CS-A2-(0,25-3)-10,5X6,95-M4
€0.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
094215
Rivet nut, small countersunk head
Stainless steel A2, small countersunk head NUT-RIV-CS-A2-(0,25-3)-11,5X6,95-M5
€0.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
094216
Rivet nut, small countersunk head
Stainless steel A2, small countersunk head NUT-RIV-CS-A2-(0,25-3)-13X7,95-M6
€0.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
091730
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,3-1,5)-9,0X4,7-M3 ZEBRA
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091760
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,5-3,0)-15X9,4-M6 ZEBRA
€25.02 inc. VAT