Close
Filters
Search

Rivet nut with a small countersunk head and knurled shank

Article No. 0917740
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-10X6,9-M4 ZEBRA
€25.96 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Galvanised steel, blue passivated (A2B) with small countersunk head and knurled shank

Rivet nuts can be used as riveted and screwed connections.

As a result, they offer both secure connections and the ability to mount additional components easily using common screws.

Installation from one side, making it suitable for closed profiles

Simple, fast and mostly automatic installation

No countersinking of drilled holes necessary

Consistently high installation quality

Twist-proof connection with load-bearing thread

Improved efficiency thanks to faster operation, secure connections and increased quality

Notice

The specified extraction values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Galvanised steel, blue passivated (A2B) with small countersunk head and knurled shank

Rivet nuts can be used as riveted and screwed connections.

As a result, they offer both secure connections and the ability to mount additional components easily using common screws.

Installation from one side, making it suitable for closed profiles

Simple, fast and mostly automatic installation

No countersinking of drilled holes necessary

Consistently high installation quality

Twist-proof connection with load-bearing thread

Improved efficiency thanks to faster operation, secure connections and increased quality

Notice

The specified extraction values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Application area

Especially well-suited for achieving high resistance to turning in soft materials, such as aluminium, wood, plastic, asbestos etc.

Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M4
Head diameter (d1) 8 mm
Outer diameter (d2) 6.9 mm
Length (l1) 10 mm
Head height (k1) 0.45 mm
Min./max. grip range (s1) 0.5-3.0 mm
Head type Countersunk head
Drill hole diameter 7 mm
Shank detail With knurled shank
Tensile fracture load 6800 N
Shear-fracture load 2200 N
Max. tightening torque 3 Nm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M4
Head diameter (d1) 8 mm
Outer diameter (d2) 6.9 mm
Length (l1) 10 mm
Head height (k1) 0.45 mm
Min./max. grip range (s1) 0.5-3.0 mm
Head type Countersunk head
Drill hole diameter 7 mm
Shank detail With knurled shank
Tensile fracture load 6800 N
Shear-fracture load 2200 N
Max. tightening torque 3 Nm
Close