Rivets
>
Rivet nuts
>
Rivet nut, cntrsnk head, knurled shank
Rivet nut, cntrsnk head, knurled shank
Steel galv. small countersunk head knurled shank
Steel galvan. countersunk head knurled shank
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Countersunk head (5)
Thread type x nominal diameter _D_
M8 (2)
M4 (1)
M5 (1)
M6 (1)
Surface
Galvanised (5)
Shank detail
With knurled shank (3)
Drill hole diameter
10 mm (1)
11.1 mm (1)
6.1 mm (1)
7 mm (1)
8 mm (1)
Tensile fracture load
10000 N (2)
22000 N (1)
30840 N (1)
7860 N (1)
Max_ tightening torque
10 Nm (1)
20 Nm (1)
25 Nm (1)
4 Nm (1)
6 Nm (1)
Material
Steel (5)
Shear_fracture load
2210 N (1)
3300 N (1)
4400 N (1)
4720 N (1)
5200 N (1)
Packaging Unit
1 (4)
100 (4)
500 (3)
250 (2)
1000 (1)
50 (1)
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
Twist drill bit HSS DIN 345 type RN
Countersunk head screw with recessed head, H
Finishing disc Useit® Superpad SG
Carbide milling bit with MX teeth
Countersunk head screw with recessed head, H
Countersunk head screw with recessed head, H
Popular tags
construction
offer
set
triple
vacuum
Rivet nut, cntrsnk head, knurled shank
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
0917750
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-12X6,9-M5 ZEBRA
€27.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917760
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-13X7,9-M6 ZEBRA
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917780
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-16,0X9,9-M8 ZEBRA
€0.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
094832004
Rivet nut with countersunk head and knurled shank
Steel galvan. countersunk head knurled shank NUT-RIV-CS-(A2K)-(1,5-4,0)-5,9X12,5-M4
€17.94 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
094832008
Rivet nut with countersunk head and knurled shank
Steel galvan. countersunk head knurled shank NUT-RIV-CS-(A2K)-(1,5-4,0)-10,9X18,5-M8
€41.30 inc. VAT