Rivets
>
Rivet nuts
>
Rivet nut, cntrsnk head, knurled shank
>
Steel galv. small countersunk head knurled shank
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Countersunk head (3)
Thread type x nominal diameter _D_
M5 (1)
M6 (1)
M8 (1)
Surface
Galvanised (3)
Shank detail
With knurled shank (3)
Drill hole diameter
10 mm (1)
7 mm (1)
8 mm (1)
Tensile fracture load
10000 N (2)
22000 N (1)
Max_ tightening torque
10 Nm (1)
25 Nm (1)
6 Nm (1)
Material
Steel (3)
Shear_fracture load
3300 N (1)
4400 N (1)
5200 N (1)
Packaging Unit
1 (2)
100 (2)
1000 (1)
250 (1)
50 (1)
500 (1)
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
Double ring ratchet wrench 4-in-1
JUMP STARTER, 12-V LI-ION, BOOSTER PRO
Raised countersunk head screw with H recessed head
Hammer drill bit Plus Duo-S Vario
SAFETY SHOE S1P BODENSEE
Star-shaped handle with moulded nut
Popular tags
construction
offer
set
triple
vacuum
Steel galv. small countersunk head knurled shank
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
0917750
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-12X6,9-M5 ZEBRA
€27.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917760
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-13X7,9-M6 ZEBRA
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917780
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-16,0X9,9-M8 ZEBRA
€0.38 inc. VAT