Close
Filters
Search

Rivet nut with countersunk head and knurled shank

Article No. 094832004
Steel galvan. countersunk head knurled shank NUT-RIV-CS-(A2K)-(1,5-4,0)-5,9X12,5-M4
€17.94 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
With countersunk head and knurled shank. Galvanised steel, blue passivated (A2K)

Chrome (VI)-free: complies with the EU End of Life Vehicles Directive

  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection.
  • This primarily enables screw connections to be used in relatively thin-walled structural elements.

Advantages of knurled shaft:

  • Increased tightening torques and resistance to turning
  • Suitable for fastening all materials, especially aluminium, plastic and fiberglass
NoticeThe specified extraction values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
With countersunk head and knurled shank. Galvanised steel, blue passivated (A2K)

Chrome (VI)-free: complies with the EU End of Life Vehicles Directive

  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection.
  • This primarily enables screw connections to be used in relatively thin-walled structural elements.

Advantages of knurled shaft:

  • Increased tightening torques and resistance to turning
  • Suitable for fastening all materials, especially aluminium, plastic and fiberglass
NoticeThe specified extraction values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M4
Head diameter (d1) 8.5 mm
Outer diameter (d2) 5.9 mm
Length (l1) 12.5 mm
Head height (k1) 1.5 mm
Min./max. grip range (s1) 1.5-4.0 mm
Head type Countersunk head
Drill hole diameter 6.1 mm
Tensile fracture load 7860 N
Shear-fracture load 2210 N
Max. tightening torque 4 Nm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M4
Head diameter (d1) 8.5 mm
Outer diameter (d2) 5.9 mm
Length (l1) 12.5 mm
Head height (k1) 1.5 mm
Min./max. grip range (s1) 1.5-4.0 mm
Head type Countersunk head
Drill hole diameter 6.1 mm
Tensile fracture load 7860 N
Shear-fracture load 2210 N
Max. tightening torque 4 Nm
Close