Rivets
>
Rivet nuts
>
Rivet nut, cntrsnk head, knurled shank
>
Steel galvan. countersunk head knurled shank
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Countersunk head (2)
Thread type x nominal diameter _D_
M4 (1)
M8 (1)
Surface
Galvanised (2)
Drill hole diameter
11.1 mm (1)
6.1 mm (1)
Tensile fracture load
30840 N (1)
7860 N (1)
Max_ tightening torque
20 Nm (1)
4 Nm (1)
Material
Steel (2)
Shear_fracture load
2210 N (1)
4720 N (1)
Packaging Unit
1 (2)
100 (2)
500 (2)
250 (1)
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
Speed cutting disc for steel
Round head screw with square neck and nut
Thin-walled heat-shrink hose
STRETCH X S3 SAFETY SHOE
Clamping pins (sleeves) assortment
Power monier pliers/concretors' pliers
Popular tags
construction
offer
set
triple
vacuum
Steel galvan. countersunk head knurled shank
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
094832004
Rivet nut with countersunk head and knurled shank
Steel galvan. countersunk head knurled shank NUT-RIV-CS-(A2K)-(1,5-4,0)-5,9X12,5-M4
€17.94 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
094832008
Rivet nut with countersunk head and knurled shank
Steel galvan. countersunk head knurled shank NUT-RIV-CS-(A2K)-(1,5-4,0)-10,9X18,5-M8
€41.30 inc. VAT