Close
Filters
Search

Rivet nut with flat head and knurled shank

Article No. 09422004
Flat head A2 stainless steel knurled shank NUT-RIV-MHD-(3,0-4,5)-A2-14,0-M4
€38.18 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
A2 stainless steel
A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M4
Head diameter (d1) 9 mm
Outer diameter (d2) 5.9 mm
Length (l1) 14 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 3.0-4.5 mm
Material Stainless steel A2
Head type Dome head
Drill hole diameter 6 mm
Tensile fracture load 7800 N
Shear-fracture load 2600 N
Max. tightening torque 7 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (D) M4
Head diameter (d1) 9 mm
Outer diameter (d2) 5.9 mm
Length (l1) 14 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 3.0-4.5 mm
Material Stainless steel A2
Head type Dome head
Drill hole diameter 6 mm
Tensile fracture load 7800 N
Shear-fracture load 2600 N
Max. tightening torque 7 Nm
Close