Close
Filters
Search

Rivet nut with flat head and knurled shank

Article No. 09422005
Flat head A2 stainless steel knurled shank NUT-RIV-MHD-(3,0-5,5)-A2-16,0-M5
€43.90 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
A2 stainless steel
A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M5
Head diameter (d1) 10 mm
Outer diameter (d2) 6.9 mm
Length (l1) 16 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 3.0-5.5 mm
Material Stainless steel A2
Head type Dome head
Drill hole diameter 7 mm
Tensile fracture load 11760 N
Shear-fracture load 3920 N
Max. tightening torque 12 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (D) M5
Head diameter (d1) 10 mm
Outer diameter (d2) 6.9 mm
Length (l1) 16 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 3.0-5.5 mm
Material Stainless steel A2
Head type Dome head
Drill hole diameter 7 mm
Tensile fracture load 11760 N
Shear-fracture load 3920 N
Max. tightening torque 12 Nm
Close