Rivets
>
Rivet nuts
>
Rivet nut dome head knurled shank
Rivet nut dome head knurled shank
Flat head A2 stainless steel knurled shank
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Dome head (2)
Thread type x nominal diameter _D_
M4 (1)
M5 (1)
Drill hole diameter
6 mm (1)
7 mm (1)
Tensile fracture load
11760 N (1)
7800 N (1)
Max_ tightening torque
12 Nm (1)
7 Nm (1)
Material
Stainless steel A2 (2)
Shear_fracture load
2600 N (1)
3920 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Hexagon socket set screw with truncated cone
HSS DRILL BITS DIN 338 TIP RN 2.5mm
Standard cable connector with plastic latch
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Rivet nut dome head knurled shank
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
09422004
Rivet nut with flat head and knurled shank
Flat head A2 stainless steel knurled shank NUT-RIV-MHD-(3,0-4,5)-A2-14,0-M4
€38.18 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09422005
Rivet nut with flat head and knurled shank
Flat head A2 stainless steel knurled shank NUT-RIV-MHD-(3,0-5,5)-A2-16,0-M5
€43.90 inc. VAT