Close
Filters
Search

ROCKWOOL Klimarock

Article No. 0871200120
Rockwool Klimarock ROCKWOOL-KLIMAROCK-(1PC=4,7QM)-20MM FLEXEN
€92.04 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With grid-reinforced laminated foil
  • Non-flammable A1
  • Temperature resistance up to +250°C
  • Melting temperature > +1000°C
  • Pressure-resistant and stable shape
  • Single-sided laminated foil
  • Water-repellent
With grid-reinforced laminated foil
  • Non-flammable A1
  • Temperature resistance up to +250°C
  • Melting temperature > +1000°C
  • Pressure-resistant and stable shape
  • Single-sided laminated foil
  • Water-repellent
Application area

For insulating:


  • Heating and hot water systems

  • Solar collectors

  • Hot water pipes

  • Steam pipes

  • Tank systems

  • Air conditioning and ventilation lines
Products specifications
Material Mineral wool
Material of outer layer Grid-reinforced aluminium foil
Colour Silver coloured
Insulating-material thickness 20 mm
Mats length x mats width 9.35 m x 500 mm
Max. temperature conditions for wool side 250 °C
Max. temperature conditions for aluminium side 80 °C
Heat conductance λ 0.040 W/(m*K)
Heat conductance λ conditions at 40°C average temperature, in accordance with DIN EN ISO 8497
Building material class A1 - Non-flammable
Building material class conditions in accordance with DIN EN 13501
Quality AS quality according to AGI Q 132, DIN 13468
Moulded density 40 kg/m³

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8

Flip catalog

Products specifications
Material Mineral wool
Material of outer layer Grid-reinforced aluminium foil
Colour Silver coloured
Insulating-material thickness 20 mm
Mats length x mats width 9.35 m x 500 mm
Max. temperature conditions for wool side 250 °C
Max. temperature conditions for aluminium side 80 °C
Heat conductance λ 0.040 W/(m*K)
Heat conductance λ conditions at 40°C average temperature, in accordance with DIN EN ISO 8497
Building material class A1 - Non-flammable
Building material class conditions in accordance with DIN EN 13501
Quality AS quality according to AGI Q 132, DIN 13468
Moulded density 40 kg/m³
Close