Plumbing and HVAC
>
Installation sanitation/HVAC
>
HVAC insulation
>
HVAC mineral wool insulation mat
HVAC mineral wool insulation mat
Rockwool Klimarock
Refine
Load more results...
×
Price Range
Min:€78.00 inc. VAT
Max:€78.00 inc. VAT
Insulating_material thickness
20 mm (1)
Quality
AS quality according to AGI Q 132, DIN 13468 (1)
Heat conductance λ
0.040 W/(m*K) (1)
Building material class
A1 - Non-flammable (1)
Mats length x mats width
9.35 m x 500 mm (1)
Max_ temperature conditions for wool side
250 °C (1)
Heat conductance λ conditions
at 40°C average temperature, in accordance with DIN EN ISO 8497 (1)
Max_ temperature conditions for aluminium side
80 °C (1)
Colour
Silver coloured (1)
Moulded density
40 kg/m³ (1)
Material of outer layer
Grid-reinforced aluminium foil (1)
Building material class conditions
in accordance with DIN EN 13501 (1)
Material
Mineral wool (1)
Packaging Unit
1 (1)
2 (1)
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
Low-strength pipe sealant with PTFE
Segmented Grinding Disc for Steel
Cheese head screw with hexagon socket
Hexagonal bolt with threading up to the head
Cheese head screw with hexagon socket
VDE cable cutters with single blade
Popular tags
construction
offer
set
triple
vacuum
HVAC mineral wool insulation mat
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
0871200120
ROCKWOOL Klimarock
Rockwool Klimarock ROCKWOOL-KLIMAROCK-(1PC=4,7QM)-20MM FLEXEN
€92.04 inc. VAT