Plumbing and HVAC
>
Installation sanitation/HVAC
>
HVAC insulation
HVAC insulation
HVAC mineral wool insulation mat
Refine
Load more results...
×
Price Range
Min:€78.00 inc. VAT
Max:€78.00 inc. VAT
Insulating_material thickness
20 mm (1)
Quality
AS quality according to AGI Q 132, DIN 13468 (1)
Heat conductance λ
0.040 W/(m*K) (1)
Building material class
A1 - Non-flammable (1)
Mats length x mats width
9.35 m x 500 mm (1)
Max_ temperature conditions for wool side
250 °C (1)
Heat conductance λ conditions
at 40°C average temperature, in accordance with DIN EN ISO 8497 (1)
Max_ temperature conditions for aluminium side
80 °C (1)
Colour
Silver coloured (1)
Moulded density
40 kg/m³ (1)
Material of outer layer
Grid-reinforced aluminium foil (1)
Building material class conditions
in accordance with DIN EN 13501 (1)
Material
Mineral wool (1)
Packaging Unit
1 (1)
2 (1)
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
HVAC insulation
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
0871200120
ROCKWOOL Klimarock
Rockwool Klimarock ROCKWOOL-KLIMAROCK-(1PC=4,7QM)-20MM FLEXEN
€92.04 inc. VAT