Close
Filters
Search

Rough grinding disc for steel and stainless steel

Article No. 0669381256
Grinding disc for steel/stainless steel GDISC-ST/A2-CE-TH6,0-BR22,23-D125MM
€2.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
  • High breakage resistance
  • Wheel with medium hardness
  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Work only with undamaged discs
  • Ensure correct contact pressure
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
  • High breakage resistance
  • Wheel with medium hardness
  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Work only with undamaged discs
  • Ensure correct contact pressure
Application area
  • General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels, grinding edges, welding seams and surfaces. Non-alloyed stainless steel, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels.

  • Grinding edges, deburring, dressing weld seams etc.
Products specifications
Diameter x thickness 125 x 6.0 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 12250 U/min(rpm)
Max. circumferential speed 80 m/s
Versatility (points system) 2 of 4 points
Service life (points system) 2 of 4 points
Removal speed (points system) 2 of 4 points
Removal performance (points system) 2 of 4 points
Products specifications
Diameter x thickness 125 x 6.0 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 12250 U/min(rpm)
Max. circumferential speed 80 m/s
Versatility (points system) 2 of 4 points
Service life (points system) 2 of 4 points
Removal speed (points system) 2 of 4 points
Removal performance (points system) 2 of 4 points
Close