Machining
>
Grinders and polishers
>
Grinding discs
>
Grinding disc
>
Grinding disc for steel/stainless steel
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€6.00 inc. VAT
Drill hole
22.23 mm (3)
Max_ circumferential speed
80 m/s (3)
Version
Cranked (3)
Removal speed _points system_
2 of 4 points (3)
Diameter x thickness
115 x 6.0 mm (1)
125 x 6.0 mm (1)
Removal performance _points system_
2 of 4 points (3)
Service life _points system_
2 of 4 points (3)
Versatility _points system_
2 of 4 points (3)
Max_ rotation speed
12250 U/min(rpm) (1)
13300 U/min(rpm) (1)
6600 U/min(rpm) (1)
Packaging Unit
1 (3)
25 (2)
10 (1)
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
Wood screw, DIN 571 A2 Hexagon head
Tapping screw, pan head with collar Delta Seal black assortment
Thimble A4
Thimble A4
Water pump pliers DIN ISO 8976
Pan head tapping screw, C shape with H recessed head
Popular tags
construction
offer
set
triple
vacuum
Grinding disc for steel/stainless steel
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
0669381156
Rough grinding disc for steel and stainless steel
Grinding disc for steel/stainless steel GDISC-ST/A2-CE-TH6,0-BR22,23-D115MM
€2.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0669381256
Rough grinding disc for steel and stainless steel
Grinding disc for steel/stainless steel GDISC-ST/A2-CE-TH6,0-BR22,23-D125MM
€2.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
669382306
Rough grinding disc for steel and stainless steel
Grinding disc for steel/stainless steel GRINDING DISCS -ST/A2-CE-TH6,0-BR22,23-D230MM
€6.20 inc. VAT