Close
Filters
Search

Round connector MATE-N-LOK (M-N-L) 2.1

Article No. 05589932
Round plug MATE-N-LOK (M-N-L) 2.1, 2 snap-in pins RDPLG-(SN)-D2,1-(0,5-1,5SMM)
€10.38 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.5 mm²
Stud diameter 2.1 mm
Number of locking lugs 2 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.5 mm²
Stud diameter 2.1 mm
Number of locking lugs 2 PCS
Material Brass
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1.5 mm²
Close