Vehicle electrics
>
Cable connector, uninsulated
>
Round plug, uninsulated
Round plug, uninsulated
Round plug MATE-N-LOK (M-N-L) 2.1, 2 snap-in pins
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1.5 mm² (1)
Number of locking lugs
2 PCS (1)
Stud diameter
2.1 mm (1)
Min_ wire cross section
0.5 mm² (1)
Surface
Tin-plated (1)
Version
Unsealed (1)
Max_ wire cross section
1.5 mm² (1)
Material
Brass (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
100 (1)
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
Ear plug dispenser
Storage box
Soft wax
Washer
Washer
O-ring
Popular tags
construction
offer
set
triple
vacuum
Round plug, uninsulated
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
05589932
Round connector MATE-N-LOK (M-N-L) 2.1
Round plug MATE-N-LOK (M-N-L) 2.1, 2 snap-in pins RDPLG-(SN)-D2,1-(0,5-1,5SMM)
€10.38 inc. VAT