Close
Filters
Search

Rubber/metal buffer Type B - C2C

Article No. 0862800012
Rubber metal buffer type B BUFR-RBR/MET-B-40X30-M8 VARIFIX
€4.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
To prevent transmission of vibrations (e.g. machine vibrations to anchoring)

Elasticated support

Made of natural rubber, especially suited for supporting light and medium-weight systems without extensive dynamic loading

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

The majority of rubber/metal elements are intended for pressurised loads. Installation positions where tensile and shear stresses are dominant should be avoided.

Not suitable for petrol, benzene, solvents, oils, greases and acids

To prevent transmission of vibrations (e.g. machine vibrations to anchoring)

Elasticated support

Made of natural rubber, especially suited for supporting light and medium-weight systems without extensive dynamic loading

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

The majority of rubber/metal elements are intended for pressurised loads. Installation positions where tensile and shear stresses are dominant should be avoided.

Not suitable for petrol, benzene, solvents, oils, greases and acids

Application area

They are especially suited for supporting light and medium-weight systems without extensive dynamic loading.


  • Positioning or support of ventilators, air-conditioning units and pumps

  • As support feet for compressors, fitness equipment and other frames and machines
Products specifications
Thread type x nominal diameter (G) M8
Thread length (LG) 23 mm
Height (H) 30 mm
Outer diameter (ØD) 40 mm
Depth (T) 8 mm
Min./max. temperature resistance -40 to 80 °C
Surface Galvanised
Shore A hardness 55
Material Rubber
Product weight (per item) 85.500 g
Max. tensile strength 250 N/mm²
Property class 4.6
Ultraviolet resistance Yes
Resistance against Oxidation<br>Weather<br>Lye<br>Water
Max. longitudinal elongation 500 %
Min. temperature resistance -40 °C
Thread type Metric thread
Max. temperature resistance 80 °C
Products specifications
Thread type x nominal diameter (G) M8
Thread length (LG) 23 mm
Height (H) 30 mm
Outer diameter (ØD) 40 mm
Depth (T) 8 mm
Min./max. temperature resistance -40 to 80 °C
Surface Galvanised
Shore A hardness 55
Material Rubber
Product weight (per item) 85.500 g
Max. tensile strength 250 N/mm²
Property class 4.6
Ultraviolet resistance Yes
Resistance against Oxidation<br>Weather<br>Lye<br>Water
Max. longitudinal elongation 500 %
Min. temperature resistance -40 °C
Thread type Metric thread
Max. temperature resistance 80 °C
Close