Technical rubbers
Technical rubbers
Vibration absorbers
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€6.00 inc. VAT
Ultraviolet resistance
Yes (13)
Property class
4.6 (13)
Height _H_
30 mm (7)
20 mm (6)
Outer diameter _ØD_
30 mm (4)
40 mm (4)
50 mm (3)
20 mm (2)
Max_ longitudinal elongation
500 % (13)
Min_ temperature resistance
-40 °C (13)
Max_ temperature resistance
80 °C (13)
Thread type
Metric thread (13)
Thread type x nominal diameter _G_
M8 (8)
M10 (3)
M6 (2)
Resistance against
Oxidation<br>Weather<br>Lye<br>Water (13)
Surface
Galvanised (12)
Zinc plated (1)
Depth _T_
8 mm (4)
10 mm (1)
Max_ tensile strength
250 N/mm² (13)
Min__max_ temperature resistance
-40 to 80 °C (13)
Shore A hardness
55 (13)
Material
Rubber (13)
Product weight _per item_
106 g (1)
13 g (1)
137 g (1)
150.250 g (1)
17.750 g (1)
36 g (1)
37 g (1)
45.750 g (1)
52 g (1)
71 g (1)
81 g (1)
85.500 g (1)
96 g (1)
7 More
Availability
Exclude Out of Stock
Packaging Unit
4 (13)
1 (10)
50 (2)
12 (1)
160 (1)
30 (1)
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
O-Ring
Threaded rod
File handle
Popular tags
construction
offer
set
triple
vacuum
Technical rubbers
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
0862800001
Rubber/metal buffer Type A - C2C
Rubber metal buffer type A BUFR-RBR/MET-A-20X20-M6 VARIFIX
€1.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800002
Rubber/metal buffer Type A - C2C
Rubber metal buffer type A BUFR-RBR/MET-A-30X20-M8 VARIFIX
€2.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800003
Rubber/metal buffer Type A - C2C
Rubber metal buffer type A BUFR-RBR/MET-A-40X30-M8 VARIFIX
€3.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800004
Rubber/metal buffer Type A - C2C
Rubber metal buffer type A BUFR-RBR/MET-A-50X30-M10 VARIFIX
€5.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800011
Rubber/metal buffer Type B - C2C
Rubber metal buffer type B BUFR-RBR/MET-B-30X20-M8 VARIFIX
€3.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800012
Rubber/metal buffer Type B - C2C
Rubber metal buffer type B BUFR-RBR/MET-B-40X30-M8 VARIFIX
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800013
Rubber/metal buffer Type B - C2C
Rubber metal buffer type B BUFR-RBR/MET-B-50X30-M10 VARIFIX
€6.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800021
Rubber/metal buffer Type C - C2C
Rubber-metal buffer type C BUFR-RBR/MET-C-30X20-M8 VARIFIX
€2.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800022
Rubber/metal buffer Type C - C2C
Rubber-metal buffer type C BUFR-RBR/MET-C-40X30-M8 VARIFIX
€4.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800030
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-20X20-M6 VARIFIX
€1.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800031
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-30X20-M8 VARIFIX
€2.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800032
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-40X30-M8 VARIFIX
€2.99 inc. VAT
price per 1 PCS
1
2