Technical rubbers
>
Vibration absorbers
>
Rubber-metal buffer
>
Rubber metal buffer type B
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€6.00 inc. VAT
Ultraviolet resistance
Yes (3)
Property class
4.6 (3)
Height _H_
30 mm (2)
20 mm (1)
Outer diameter _ØD_
30 mm (1)
40 mm (1)
50 mm (1)
Max_ longitudinal elongation
500 % (3)
Min_ temperature resistance
-40 °C (3)
Max_ temperature resistance
80 °C (3)
Thread type
Metric thread (3)
Thread type x nominal diameter _G_
M8 (2)
M10 (1)
Resistance against
Oxidation<br>Weather<br>Lye<br>Water (3)
Surface
Galvanised (3)
Depth _T_
8 mm (2)
10 mm (1)
Max_ tensile strength
250 N/mm² (3)
Min__max_ temperature resistance
-40 to 80 °C (3)
Shore A hardness
55 (3)
Material
Rubber (3)
Product weight _per item_
137 g (1)
45.750 g (1)
85.500 g (1)
Availability
Exclude Out of Stock
Packaging Unit
4 (3)
1 (2)
30 (1)
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
Plastic angle connector
ELMO® clip
1/4" socket wrench insert
Lock washer
1/2" socket wrench insert
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Rubber metal buffer type B
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
0862800011
Rubber/metal buffer Type B - C2C
Rubber metal buffer type B BUFR-RBR/MET-B-30X20-M8 VARIFIX
€3.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800012
Rubber/metal buffer Type B - C2C
Rubber metal buffer type B BUFR-RBR/MET-B-40X30-M8 VARIFIX
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800013
Rubber/metal buffer Type B - C2C
Rubber metal buffer type B BUFR-RBR/MET-B-50X30-M10 VARIFIX
€6.66 inc. VAT