Close
Filters
Search

Rust Stop primer

Article No. 0890191
Primer Rust Stop PRIM-RUSTSTOP-750ML
€25.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Brushable, active corrosion protection for metallic surfaces

Excellent corrosion protection

  • Fulfils corrosivity category C3 "high" according to DIN EN ISO 12944
  • Approx. 500 hours according to DIN EN ISO 9227
  • Resistant to water, seawater and many chemicals

Quick to dry

  • Processed materials can be used and transported quickly
  • Ideally suited as transport coating in steel construction

Can be painted over

Short-term temperature resistance up to +120°C

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Brushable, active corrosion protection for metallic surfaces

Excellent corrosion protection

  • Fulfils corrosivity category C3 "high" according to DIN EN ISO 12944
  • Approx. 500 hours according to DIN EN ISO 9227
  • Resistant to water, seawater and many chemicals

Quick to dry

  • Processed materials can be used and transported quickly
  • Ideally suited as transport coating in steel construction

Can be painted over

Short-term temperature resistance up to +120°C

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Vehicle construction, shipbuilding, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery etc.

Instructions
  • The surface must be clean, dry and free from grease

  • Remove dissolved rust, paint and dirt with a wire brush, scraper etc.

  • Stir the material well before use

  • Apply two thick coats, approx. 1 hour apart
Products specifications
Weight of content 1960 g
Contents 750 ml
Chemical basis Alkyd resin
Colour Red brown
Drying time 16 h
Density 1.4 g/cm³
Density conditions at 20°C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 10°C to 35°C, no exposure to sunlight, no heat sources

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Weight of content 1960 g
Contents 750 ml
Chemical basis Alkyd resin
Colour Red brown
Drying time 16 h
Density 1.4 g/cm³
Density conditions at 20°C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 10°C to 35°C, no exposure to sunlight, no heat sources
Close