Surface Protection, Coatings
>
Primers
>
Primer
>
Primer Rust Stop
Refine
Load more results...
×
Price Range
Min:€21.00 inc. VAT
Max:€22.00 inc. VAT
Contents
750 ml (2)
Drying time
16 h (2)
Max_ coating thickness
120 µm (1)
Max_ temperature resistance
80 °C (1)
Max_ short_term temperature resistance
120 °C (1)
Weight of content
1960 g (1)
960 g (1)
Chemical basis
Alkyd resin (2)
Colour
Red brown (1)
White grey (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
Density
1.27 g/cm³ (1)
1.4 g/cm³ (1)
Max_ processing temperature
30 °C (1)
Min_ processing temperature
10 °C (1)
Density conditions
at 20°C (2)
Conditions to maintain shelf life from production
at 10°C to 35°C, no exposure to sunlight, no heat sources (2)
Shelf life from production
12 Month (2)
Packaging Unit
1 (2)
6 (2)
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
Threaded rod
Fuse strip
Eye bolt
Hexagonal bolt
Hexagonal bolt
Thread mandrel
Popular tags
construction
offer
set
triple
vacuum
Primer Rust Stop
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
0890191
Rust Stop primer
Primer Rust Stop PRIM-RUSTSTOP-750ML
€25.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890192
Rust Stop primer
Primer Rust Stop PRIM-RUSTSTOP-WHITEGREY-750ML
€25.00 inc. VAT