Close
Filters
Search

Winter Gloves

Article No. 899408311
SAFETY-GLOVES-LATEX-WINTER-SIZE-11
€4.13 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Two-layer knitted glove with excellent protection against cold
  • Acrylic/pure new wool fibre for maximum comfort
  • Open backs for excellent breathability
  • High-quality natural latex coating
  • Fine surface texture for outstanding wet and dry grip
Two-layer knitted glove with excellent protection against cold
  • Acrylic/pure new wool fibre for maximum comfort
  • Open backs for excellent breathability
  • High-quality natural latex coating
  • Fine surface texture for outstanding wet and dry grip
Products specifications
Size 11
Material coating Natural rubber with crinkle finish
Colour Orange
Products specifications
Size 11
Material coating Natural rubber with crinkle finish
Colour Orange
Close