Close
Filters
Search

Winter Gloves

Article No. 899408308
SAFETY-GLOVES-LATEX-WINTER-SIZE-8
€4.13 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Two-layer knitted glove with excellent protection against cold
  • Acrylic/pure new wool fibre for maximum comfort
  • Open backs for excellent breathability
  • High-quality natural latex coating
  • Fine surface texture for outstanding wet and dry grip
Two-layer knitted glove with excellent protection against cold
  • Acrylic/pure new wool fibre for maximum comfort
  • Open backs for excellent breathability
  • High-quality natural latex coating
  • Fine surface texture for outstanding wet and dry grip
Products specifications
Size 8
Material coating Natural rubber with crinkle finish
Colour Orange
Products specifications
Size 8
Material coating Natural rubber with crinkle finish
Colour Orange
Close