Close
Filters
Search

SAFETY S5 WATERPROOF CHEST WADERS

Article No. 899805848
Size: 48. PVC/Nitrile blend Antistatic sole. EN ISO 20345 : 2011 S5 SRA.
€100.77 inc. VAT price per 1 PCS
AVAILABLE
+ -

Upper:

• Thick cloth PVC covering
• Total height : 130 cm
• Hot weld high frequency :
• WR-Watertight
• SB Toe-cap protection - X-Large stainless steel toe cap 200J
• Stainless steel midsole
• P-Penetration resistance up to 1100N
• Antistatic sole
• Adjustable straps (nylon)
• Cord adjustable chest
• Black plastic ties, Brass button
• Inside pocket
• Logo, standard and model marked on boots top
• Lining in jersey cotton
• Reinforced instep
• Protection of ankle and heel
• Kick-off lug
• Sizes from: 37 - 48

Sole:

• 1st choice PVC/Nitrile blend
• 58 sha resistant to hydrocarbons
• Extra grip for muddy and loose ground
• Reinforced front
• Defined heels, height : 3cm
• Energy absorption of seat region >20J

Upper:

• Thick cloth PVC covering
• Total height : 130 cm
• Hot weld high frequency :
• WR-Watertight
• SB Toe-cap protection - X-Large stainless steel toe cap 200J
• Stainless steel midsole
• P-Penetration resistance up to 1100N
• Antistatic sole
• Adjustable straps (nylon)
• Cord adjustable chest
• Black plastic ties, Brass button
• Inside pocket
• Logo, standard and model marked on boots top
• Lining in jersey cotton
• Reinforced instep
• Protection of ankle and heel
• Kick-off lug
• Sizes from: 37 - 48

Sole:

• 1st choice PVC/Nitrile blend
• 58 sha resistant to hydrocarbons
• Extra grip for muddy and loose ground
• Reinforced front
• Defined heels, height : 3cm
• Energy absorption of seat region >20J

Close