Close
Filters
Search

RUSH NERO

Article No. 899107836
SAFETY-SHOE-LOW-S1P-FINE-KNIT-TECH-FABRIC-NON-METAL-SZ-36
€62.35 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Low protective sports shoe ESD in fine knit technical fabric + PU. S1 PL FO SR
 
Specifications :
 
•    Completely metal free
 
•    Upper made of fine knit technical fabric, sporty, resistant, high-performance and with excellent wearing comfort
 
•    Internal lining in breathable mesh fabric
 
•    Removable, breathable and soft internal insole
 
•    Two-tone dual-density PU sole with shock-absorbing cushion
 
•    Customizations in anti-slip and anti-abrasion TPU
 
•    Anti-perforation composite plate
 
•    Closure with two-tone laces
 
•    Fiberglass toe cap
 
•    Possibility of having a double lace
 
•    Weight 550 g (1 pc size 42)
 
•    Black colour
 
Low protective sports shoe ESD in fine knit technical fabric + PU. S1 PL FO SR
 
Specifications :
 
•    Completely metal free
 
•    Upper made of fine knit technical fabric, sporty, resistant, high-performance and with excellent wearing comfort
 
•    Internal lining in breathable mesh fabric
 
•    Removable, breathable and soft internal insole
 
•    Two-tone dual-density PU sole with shock-absorbing cushion
 
•    Customizations in anti-slip and anti-abrasion TPU
 
•    Anti-perforation composite plate
 
•    Closure with two-tone laces
 
•    Fiberglass toe cap
 
•    Possibility of having a double lace
 
•    Weight 550 g (1 pc size 42)
 
•    Black colour
 
Close