Close
Filters
Search

AIR LITE 315

Article No. 899101338
SAFETY-SHOE-LOW-S1P-GLSFBR-TOECAP-TXTILE-MIDSOLE-SZ-38
€87.48 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Low protective shoe in high-tenacity warp-knit technical mesh. S1 PL SR FO

Specifications

•    Upper made of newly developed Putek technical mesh with very high breathability and tenacity and high resistance to abrasion
•    Completely unlined
•    Padded tongue, with gusset, to prevent the entry of dirt, dust, etc.
•    Removable, breathable pre-formed insole with antibacterial treatment, shock absorber insert in the heel and arch support
•    Single density polyurethane sole, antistatic and highly resistant to slipping
•    Fiberglass toe cap
•    Anti-perforation textile foil
•    Closure with laces and non-metallic eyelets
•    Weight: 470 g (1pc size 42)
•    Black colour

Low protective shoe in high-tenacity warp-knit technical mesh. S1 PL SR FO

Specifications

•    Upper made of newly developed Putek technical mesh with very high breathability and tenacity and high resistance to abrasion
•    Completely unlined
•    Padded tongue, with gusset, to prevent the entry of dirt, dust, etc.
•    Removable, breathable pre-formed insole with antibacterial treatment, shock absorber insert in the heel and arch support
•    Single density polyurethane sole, antistatic and highly resistant to slipping
•    Fiberglass toe cap
•    Anti-perforation textile foil
•    Closure with laces and non-metallic eyelets
•    Weight: 470 g (1pc size 42)
•    Black colour

Close