Close
Filters
Search

Screw anchor WG-FIX, raised countersunk head

Article No. 0189306345
Screw anchor, WG-FIX, raised countersunk head SCRDWL-HILO-WGFIX-AW20-(A2K)-6,3X45
€0.26 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Universal screw anchor for easy ancillary attachments in solid brick and gypsum plasterboard
  • Quick, easy installation
  • AW drive for longer bit service life, improved power transmission and no ejection forces.
  • Raised countersunk head version for neat, easy countersinking
  • HiLo thread for elevated over-torque
  • High thread pitch allows fast screw insertion.
Notice

Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.

Universal screw anchor for easy ancillary attachments in solid brick and gypsum plasterboard
  • Quick, easy installation
  • AW drive for longer bit service life, improved power transmission and no ejection forces.
  • Raised countersunk head version for neat, easy countersinking
  • HiLo thread for elevated over-torque
  • High thread pitch allows fast screw insertion.
Notice

Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.

Application area

Suitable for use in clay brick, solid sand-lime brick and gypsum plasterboard



For fastening curtain rails, baseboards, picture frames, bathroom and kitchen accessories etc.

Products specifications
Max. attachment height (d a) 16 mm
Anchor length (l) 45 mm
Material Steel
Surface Galvanised
Nominal drill-bit diameter (d 0) 14 mm
Drill hole depth (h 1) 35 mm
Through-hole in the component to be connected (d f) 6.5 mm
Anchor diameter 6.3 mm
Internal drive AW20
Head type Countersunk head

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Max. attachment height (d a) 16 mm
Anchor length (l) 45 mm
Material Steel
Surface Galvanised
Nominal drill-bit diameter (d 0) 14 mm
Drill hole depth (h 1) 35 mm
Through-hole in the component to be connected (d f) 6.5 mm
Anchor diameter 6.3 mm
Internal drive AW20
Head type Countersunk head
Close