Lightweight building component fixings
>
Metal dowel lightweight build. material
>
Screw dowel
Screw dowel
Screw anchor, WG-FIX, raised countersunk head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
AW20 (1)
Through_hole in the component to be connected _d f_
6.5 mm (1)
Drill hole depth _h 1_
35 mm (1)
Anchor length _l_
45 mm (1)
Nominal drill_bit diameter _d 0_
14 mm (1)
Head type
Countersunk head (1)
Surface
Galvanised (1)
Material
Steel (1)
Max_ attachment height _d a_
16 mm (1)
Anchor diameter
6.3 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
250 (1)
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
Hexagon nut
POLYESTER RAIN SUITS
Ball shelf support
Replacement seal
POLYESTER RAIN SUITS
Flat washer without chamfer
Popular tags
construction
offer
set
triple
vacuum
Screw dowel
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
0189306345
Screw anchor WG-FIX, raised countersunk head
Screw anchor, WG-FIX, raised countersunk head SCRDWL-HILO-WGFIX-AW20-(A2K)-6,3X45
€0.26 inc. VAT