Close
Filters
Search

Sealing washer with metal back

Article No. 020019
Galvanised steel sealing washer WSH-EPDM3-(A2K)-D19MM-(F.SCR6,3-6,5)
€20.06 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Galvanised steel with 1-mm metal back
  • Vulcanised-on elastomer seal
  • Würth sealing washers improve the dynamic strength of a connection
Galvanised steel with 1-mm metal back
  • Vulcanised-on elastomer seal
  • Würth sealing washers improve the dynamic strength of a connection
Products specifications
Outer diameter (d2) 19 mm
Suitable for Screw diameters 6.3 and 6.5 mm
Gasket thickness (h1) 3 mm
Internal diameter of the seal (d1) 5.1 mm
Internal diameter (d3) 7 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
Material of the sealing ring Ethylene propylene diene terpolymer rubber EPDM
Product weight (per item) 2.827 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d2) 19 mm
Suitable for Screw diameters 6.3 and 6.5 mm
Gasket thickness (h1) 3 mm
Internal diameter of the seal (d1) 5.1 mm
Internal diameter (d3) 7 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
Material of the sealing ring Ethylene propylene diene terpolymer rubber EPDM
Product weight (per item) 2.827 g
Close