Close
Filters
Search

Sealing washer with metal back

Article No. 020119
Sealing washer stainless steel A2 plain WSH-EPDM3-A2-D19MM-(F.SCR6,3-6,5)
€10.97 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
A2 stainless steel, plain, with 1 mm metal back
  • Cured-on elastomer seal
  • Würth sealing washers improve the dynamic strength of connections
A2 stainless steel, plain, with 1 mm metal back
  • Cured-on elastomer seal
  • Würth sealing washers improve the dynamic strength of connections
Products specifications
Outer diameter (d2) 19 mm
Suitable for Screw diameters 6.3 and 6.5 mm
Gasket thickness (h1) 3 mm
Internal diameter of the seal (d1) 5.1 mm
Internal diameter (d3) 7 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Material of the sealing ring Ethylene propylene diene terpolymer rubber EPDM
Product weight (per item) 2.83 g

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d2) 19 mm
Suitable for Screw diameters 6.3 and 6.5 mm
Gasket thickness (h1) 3 mm
Internal diameter of the seal (d1) 5.1 mm
Internal diameter (d3) 7 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Material of the sealing ring Ethylene propylene diene terpolymer rubber EPDM
Product weight (per item) 2.83 g
Close