Close
Filters
Search

SEG 10 COMPACT spray extraction device

Article No. 0701114000
Spray extraction device SEG 10 COMPACT SPREXTRACTIONDEV-EL-(SEG10-COMPACT)
€649.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful spray extraction device for cleaning upholstery and for removing stains on carpet surfaces
  • Excellent water extraction results: extremely low residual moisture after cleaning, meaning cleaned upholstery and carpets can be used again
  • Ideal for cleaning upholstery and vehicle interiors
  • Constant control of the cleaning process and the water extraction performance thanks to the large transparent lid
  • A practical carry handle and holders for the cord and nozzle ensure easy transport
  • Compact, space-saving design
Notice

To ensure proper extraction, the nozzle must be moved horizontally along the floor or upholstery.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful spray extraction device for cleaning upholstery and for removing stains on carpet surfaces
  • Excellent water extraction results: extremely low residual moisture after cleaning, meaning cleaned upholstery and carpets can be used again
  • Ideal for cleaning upholstery and vehicle interiors
  • Constant control of the cleaning process and the water extraction performance thanks to the large transparent lid
  • A practical carry handle and holders for the cord and nozzle ensure easy transport
  • Compact, space-saving design
Notice

To ensure proper extraction, the nozzle must be moved horizontally along the floor or upholstery.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Primarily for cleaning upholstery, but also suitable for removing stains on small areas of carpet. Can also be used on larger areas in conjunction with optional floor nozzle (art. no. 0701111005).

Products specifications
Nominal voltage 230 V
Motor output 1380 W
Flow capacity 1 l/min
Underpressure 273 mbar
Fresh water tank 8 l
Dirty water tank 7 l
Max. cleaning solution 40 °C
Length 575 mm
Width 330 mm
Height 445 mm
Products specifications
Nominal voltage 230 V
Motor output 1380 W
Flow capacity 1 l/min
Underpressure 273 mbar
Fresh water tank 8 l
Dirty water tank 7 l
Max. cleaning solution 40 °C
Length 575 mm
Width 330 mm
Height 445 mm
Related Product
Close