Close
Filters
Search

Serrated washer, externally serrated, type A

Article No. 04234
DIN 6797 galvanised steel, shape AZ WSH-SER-DIN6797-AZ-(A2K)-D4,3
€1.77 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

DIN 6797, galvanised steel, blue passivated (A2K)

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 8 mm
Height (h1) 1 mm
Thickness 0.5 mm
Material Steel
Surface Galvanised
Form Type A
Version Externally serrated
DIN 6797

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 8 mm
Height (h1) 1 mm
Thickness 0.5 mm
Material Steel
Surface Galvanised
Form Type A
Version Externally serrated
DIN 6797
Close