Close
Filters
Search

Shank brush/paint brush

Article No. 07146905
€23.01 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Socket wrench external diameter (D1) 30 mm
Sleeve diameter (D2) 29 mm
Usable length of wire (H) 30 mm
Length (l) 72 mm
Wire diameter 0.50 mm
Shaft diameter 6 mm
Max. rotation speed 20000 U/min(rpm)

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Socket wrench external diameter (D1) 30 mm
Sleeve diameter (D2) 29 mm
Usable length of wire (H) 30 mm
Length (l) 72 mm
Wire diameter 0.50 mm
Shaft diameter 6 mm
Max. rotation speed 20000 U/min(rpm)
Close