Close
Filters
Search

Shank brush/paint brush

Article No. 0714692119
Shaft brush/tapered brush CENTFBRSH-PWRDRL-STAINLESS-D20
€17.11 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

End brushes feature especially high-quality wire

The brush opens more or less depending on the rotation speed and allows you to work in hard-to-reach areas, e.g. drilled holes and housing parts.

Notice

Always wear safety goggles and safety gloves when working with machine brushes!

End brushes feature especially high-quality wire

The brush opens more or less depending on the rotation speed and allows you to work in hard-to-reach areas, e.g. drilled holes and housing parts.

Notice

Always wear safety goggles and safety gloves when working with machine brushes!

Products specifications
Diameter (d1) 20 mm
Sleeve diameter (D2) 19 mm
Usable length of wire (H) 30 mm
Length (l) 72 mm
Wire diameter 0.25 mm
Shaft diameter 6 mm
Max. rotation speed 20000 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (d1) 20 mm
Sleeve diameter (D2) 19 mm
Usable length of wire (H) 30 mm
Length (l) 72 mm
Wire diameter 0.25 mm
Shaft diameter 6 mm
Max. rotation speed 20000 U/min(rpm)
Close